Series Information
| Manufacturer Part Number | SG4-30-045-OO-E |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Light Curtains |
| Description | 957901140 Light Curtain 450mm |
| Type | Receiver + Transmitter |
| Voltage | 24 VDC |
| Resolution | 30 mm |
| Operating Range | 0.2-19 m |
| Protected Field (Height) | 450 mm |
| Response Time | 8-19 ms |
| Output Type | 2 PNP |
| Connection | 6 Pin M12 Connector, 8 Pin M12 Connector |
| Feedback Loop Monitoring | No |
| Muting | Yes |
| Blanking | Yes |
| Cascadable | No |
| Manual Reset | Yes |
| EN/IEC 61496-1/-2 | Type 4 |
| Protection Rating | IP65 |
| Approvals | CE, cULus |
| Net Weight | 1.4793 lbs |
| Gross Weight | 1.4793 lbs |