Series Information
| Manufacturer Part Number | SG4-S3-080-PP-E |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Light Curtains |
| Description | 957851050 Safety Light Curtain |
| Type | Receiver + Transmitter |
| Voltage | 24 VDC |
| Resolution | 415 mm |
| Operating Range | 0.5-50 m |
| Protected Field (Height) | 800 mm |
| Response Time | 14-16 ms |
| Output Type | 2 PNP |
| Connection | 4 Pole M12 Connector, 5 Pole M12 Connector |
| Feedback Loop Monitoring | No |
| Muting | Yes |
| Blanking | Yes |
| Cascadable | No |
| Manual Reset | Yes |
| EN/IEC 61496-1/-2 | Type 4 |
| Protection Rating | IP65 |
| Approvals | CE, cULus |
| Net Weight | 6.685 lbs |
| Gross Weight | 6.685 lbs |