Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
SG4SS
Eaton's Crouse-Hinds series Fittings
1 1/4 SEALING GASKET 304SS
This item cannot be canceled or returned
Description
1 1/4 SEALING GASKET 304SS
Specifications
Specifications
| Manufacturer Part Number |
SG4SS |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series SG sealing gasket, Nitrile-butadiene rubber, Stainless steel ring, 1-1/4 |
| Trade Size |
1-1/4 " |
| Material |
Nitrile Rubber Gasket |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
NEC/CEC |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
SG4SS
Eaton's Crouse-Hinds series Fittings