Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SG5-G0622N Dwyer Instruments Panel Meters & Gauges, SG5 Series, 4.5In Contractor Gage 0-160 PSI
MFG Item Number
SG5-G0622N
SG5-G0622N Dwyer Instruments Panel Meters & Gauges, SG5 Series, 4.5In Contractor Gage 0-160 PSI
MFG Item Number
SG5-G0622N
This item cannot be canceled or returned
Description
Panel Meters & Gauges, SG5 Series
4.5In Contractor Gage 0-160 PSI
Specifications
Specifications
| Manufacturer Part Number |
SG5-G0622N |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SG5 |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, SG5 Series |
| Description |
4.5In Contractor Gage 0-160 PSI 1/4In NPT Bottom Connection |
| Range |
0-160 psi |
| Case Size |
4.5 " |
| Case Material |
Stainless Steel |
| Connection |
1/4 NPT |
| Units |
Single Scale: psi |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
SG5-G0622N
Dwyer Instruments Panel Meters & Gauges, SG5 Series