SGABM25-AT-C0
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGABM25-AT-C0

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

SGABM25-AT-C0

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Super-Grip SGABM25-AT-C0 Super-Grip Mo
MFG Item Number
SGABM25-AT-C0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
SGABM25-AT-C0
Super-Grip SGABM25-AT-C0 Super-Grip Mo

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Manufacturer Part Number SGABM25-AT-C0
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Description The SGABM25-AT-C0 super grip acrylic-based adhesive backed cable tie mounts are made of weather resistant Nylon 6.6 and are for use with miniature and intermediate Super-Grip cross-section cable ties. Designed for outdoor use, especially in
Mounting Adhesive
Color Black
Height 1 "
Width 1 "
Depth 0.33 "
Special Properties Weather Resistant
Heat Stabilized No
Material Nylon
Net Weight 0.32 lbs
Gross Weight 0.37 lbs