SGABM30-AV-C300
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGABM30-AV-C300

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

SGABM30-AV-C300

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Super-Grip SGABM30-AV-C300 Super-Grip
MFG Item Number
SGABM30-AV-C300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
SGABM30-AV-C300
Super-Grip SGABM30-AV-C300 Super-Grip

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Manufacturer Part Number SGABM30-AV-C300
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Description The Panduit SGABM30-AV-C300 super grip acrylic-based adhesive backed cable tie mount is applied with very high-bond adhesive. They are made of heat stabilized and weather resistant Nylon 6.6 and are for use with miniature, intermediate, and standard
Mounting Adhesive
Color Black
Height 1.12 "
Width 1.12 "
Depth 0.3 "
Special Properties Weather Resistant
Heat Stabilized Yes
Material Nylon
Net Weight 0.485 lbs
Gross Weight 0.56 lbs