SGABM40-A-L
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGABM40-A-L Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series, Super-Grip SGABM40-A-L Cable Tie Mounts

MFG Item Number
SGABM40-A-L

SGABM40-A-L Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series, Super-Grip SGABM40-A-L Cable Tie Mounts

MFG Item Number
SGABM40-A-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
SGABM40-A-L
Super-Grip SGABM40-A-L Cable Tie Mounts

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Manufacturer Part Number SGABM40-A-L
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Description The adhesive mount in white is mounted with rubber adhesive tape and measures 1.5 x 1.5 38.1 mm x 38.1 mm. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and
Mounting Adhesive
Color White
Height 1.15 "
Width 1.15 "
Depth 0.355 "
Heat Stabilized No
Material Nylon
Net Weight 0.495 lbs
Gross Weight 0.535 lbs