Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, SGB Series
SGB-1/0
Ilsco Grounding, SGB Series
AL MEC (2)1/0-14 SOL-STR T UL CSA
This item cannot be canceled or returned
Description
AL MEC (2)1/0-14 SOL-STR T UL CSA
- Suitable for use with Copper or Aluminum Conductors
- Manufactured from High Strength Aluminum Alloy
- Serrations in Conductor Wire Way
- No Mounting Hardware Required
- Provides Low Contact Resistance
- Resistance to Outdoor Salt Spray
- Mount to Solar Panel Frames
- Provides Ease of Installation
- Stainless Steel Hardware
- Unique Clamp Design
- Electro Tin Plated
- Cuts Oxidation
Specifications
Specifications
| Manufacturer Part Number |
SGB-1/0 |
| Manufacturer |
Ilsco |
| Product Series |
SGB |
| Family Series |
Ilsco Grounding, SGB Series |
| Description |
AL MEC (2)1/0-14 SOL-STR T UL CSA |
| Number of Conductors |
1 |
| Conductor Size |
14 - 1/0 AWG |
| Material |
Aluminum Alloy |
| Compression Style |
Lay-In Bolt Lug |
| Approvals |
UL |
| Comments |
Mount to solar panel frames |
| Net Weight |
0 lbs |
| Gross Weight |
0.113 lbs |
SGB-1/0
Ilsco Grounding, SGB Series