Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, SGB Series
SGB-5
Ilsco Grounding, SGB Series
Lay-In Ground lug, 4-14AWG, Offset,
This item cannot be canceled or returned
Description
Lay-In Ground lug, 4-14AWG, Offset,
- Suitable for use with Copper or Aluminum Conductors
- Manufactured from High Strength Aluminum Alloy
- Serrations in Conductor Wire Way
- No Mounting Hardware Required
- Provides Low Contact Resistance
- Resistance to Outdoor Salt Spray
- Mount to Solar Panel Frames
- Provides Ease of Installation
- Stainless Steel Hardware
- Unique Clamp Design
- Electro Tin Plated
- Cuts Oxidation
Specifications
Specifications
| Manufacturer Part Number |
SGB-5 |
| Manufacturer |
Ilsco |
| Product Series |
SGB |
| Family Series |
Ilsco Grounding, SGB Series |
| Description |
Lay-In Ground lug, 4-14AWG, Offset, Aluminum, 1/4in. Max Frame Thickness, Stianless Steel Hardware |
| Number of Conductors |
1 |
| Conductor Size |
14 - 4 AWG |
| Material |
Aluminum Alloy |
| Compression Style |
Lay-In Bolt Lug |
| For Use With |
Cable |
| Built-In Strain Relief |
No |
| Mounting |
Clamp - 1/4 " Thickness |
| Direct Burial |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.075 lbs |
SGB-5
Ilsco Grounding, SGB Series