Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cable Entries, SG Series
SGC-M16-TGY
Mencom Cable Entries, SG Series
SEALNG GLND CMPCT M16 GRAY TPE
MFG Item Number
SGC-M16-TGY
This item cannot be canceled or returned
Description
SEALNG GLND CMPCT M16 GRAY TPE
- IP67 Protection Rating
- EPDM, TPE or Chloroprene Body
- Black or Gray Color
Specifications
Specifications
| Manufacturer Part Number |
SGC-M16-TGY |
| Manufacturer |
Mencom |
| Product Series |
SG |
| Family Series |
Mencom Cable Entries, SG Series |
| Description |
SEALNG GLND CMPCT M16 GRAY TPE |
| Hub Size |
M16 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.2-0.39 " |
| Type |
Bushing Grip |
| Composition |
Non-Metallic |
| Material |
TPE |
| Hazardous Location |
No |
| Protection Rating |
IP67 |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
SGC-M16-TGY
Mencom Cable Entries, SG Series