Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SGD7S-550A30A Yaskawa Drives, S7S AMP 7.5KW 200V M3 RJ45
MFG Item Number
SGD7S-550A30A
SGD7S-550A30A Yaskawa Drives, S7S AMP 7.5KW 200V M3 RJ45
MFG Item Number
SGD7S-550A30A
This item cannot be canceled or returned
Description
S7S AMP 7.5KW 200V M3 RJ45
Specifications
Specifications
| Manufacturer Part Number |
SGD7S-550A30A |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Description |
S7S AMP 7.5KW 200V M3 RJ45 |
| Power Rating |
7.5 kW |
| Voltage |
200-240 VAC |
| Control Mode |
Rotary Servo |
| Phase |
3 |
| CT Net CT Sync |
No |
| Frequency |
3,100 Hz |
| Mechatrolink |
Yes |
| Digital Inputs |
7 |
| Dynamic Braking |
Yes |
| Digital Outputs |
3 |
| Line Regenerative |
Yes |
| Onboard Comm. |
Serial |
| Protection Rating |
IP10 |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SGD7S-550A30A
Yaskawa Drives