Series Information
| Manufacturer Part Number | SGD7S-5R5A00A |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Drives |
| Description | SERVO AMP |
| Power Rating | 0.75 kW |
| Voltage | 200-240 VAC |
| Continuous Current | 1PH: 5.5 A, 3PH: 5.5 A |
| Peak Current | 1PH: 16.9 A, 3PH: 16.9 A |
| Control Mode | Rotary Servo |
| Phase | 1, 3 |
| CT Net CT Sync | No |
| Frequency | 3,100 Hz |
| Analog Output | 2 |
| Mechatrolink | No |
| Digital Inputs | 7 |
| Dynamic Braking | Yes |
| Digital Outputs | 3 |
| Line Regenerative | Yes |
| Protection Rating | IP20 |
| Operating Temperature | -5-55 °C |
| Approvals | CE, UL |
| Net Weight | 3.315 lbs |
| Gross Weight | 4.46 lbs |