Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SGD7S-R90AA0A Yaskawa Drives, S7S AMP 100W ETHERCAT
MFG Item Number
SGD7S-R90AA0A

SGD7S-R90AA0A Yaskawa Drives, S7S AMP 100W ETHERCAT

MFG Item Number
SGD7S-R90AA0A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
SGD7S-R90AA0A
S7S AMP 100W ETHERCAT

Series Information

Specifications

Specifications
Manufacturer Part Number SGD7S-R90AA0A
Manufacturer Yaskawa
Family Series Yaskawa Drives
Description S7S AMP 100W ETHERCAT
Power Rating 0.1 kW
Voltage 200-240 VAC
Continuous Current 1PH: 0.91 A, 3PH: 0.91 A
Peak Current 1PH: 3.2 A, 3PH: 3.2 A
Control Mode Rotary Servo
Phase 1, 3
CT Net CT Sync No
Frequency 3,100 Hz
Analog Output 2
Mechatrolink No
Digital Inputs 7
Dynamic Braking Yes
Digital Outputs 3
Line Regenerative Yes
Onboard Comm. EtherCat
Protection Rating IP20
Operating Temperature -5-55 °C
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs