Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | DMSA0008 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Drives |
| Description | AMPLIFIER, SIGMA 800W 200V SPEED |
| Power Rating | 0.75 kW |
| Voltage | 200-230 VAC |
| Continuous Current | 1PH: 4.4 A |
| Peak Current | 1PH: 13.9 A |
| Control Mode | Rotary Servo |
| Phase | 1 |
| CT Net CT Sync | No |
| Frequency | 250 Hz |
| Mechatrolink | No |
| Dynamic Braking | Yes |
| Line Regenerative | Yes |
| Operating Temperature | 0-55 °C |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |