Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SGDB-1EADG Yaskawa Drives, SGDB AMP 15 KW 200V FOR G, S MOTORS
MFG Item Number
SGDB-1EADG
SGDB-1EADG Yaskawa Drives, SGDB AMP 15 KW 200V FOR G, S MOTORS
MFG Item Number
SGDB-1EADG
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
SGDB AMP 15 KW 200V FOR G, S MOTORS
Specifications
Specifications
| Manufacturer Part Number |
SGDB-1EADG |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Description |
SGDB AMP 15 KW 200V FOR G, S MOTORS |
| Power Rating |
15 kW |
| Voltage |
200-230 VAC |
| Continuous Current |
3PH: 78 A |
| Control Mode |
Rotary Servo |
| Phase |
3 |
| CT Net CT Sync |
No |
| Frequency |
250 Hz |
| Analog Output |
2 |
| Mechatrolink |
No |
| Dynamic Braking |
Yes |
| Digital Outputs |
3 |
| Line Regenerative |
Yes |
| Operating Temperature |
0-55 °C |
| Net Weight |
56.2 lbs |
| Gross Weight |
56.2 lbs |
SGDB-1EADG
Yaskawa Drives