Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | SGDB-30ADM |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Drives |
| Description | SIGMA 1 200V 3PH 3KW |
| Power Rating | 3 kW |
| Voltage | 200-230 VAC |
| Continuous Current | 3PH: 24.8 A |
| Control Mode | Rotary Servo |
| Phase | 3 |
| CT Net CT Sync | No |
| Frequency | 250 Hz |
| Analog Output | 2 |
| Mechatrolink | No |
| Dynamic Braking | Yes |
| Digital Outputs | 3 |
| Line Regenerative | Yes |
| Operating Temperature | 0-55 °C |
| Net Weight | 10.367 lbs |
| Gross Weight | 10.367 lbs |