Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SGDB-75ADG Yaskawa Drives, SGDB AMP 7.5 KW 200V FOR G, S MOTORS
MFG Item Number
SGDB-75ADG
SGDB-75ADG Yaskawa Drives, SGDB AMP 7.5 KW 200V FOR G, S MOTORS
MFG Item Number
SGDB-75ADG
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
SGDB AMP 7.5 KW 200V FOR G, S MOTORS
Specifications
Specifications
| Manufacturer Part Number |
SGDB-75ADG |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Description |
SGDB AMP 7.5 KW 200V FOR G, S MOTORS |
| Power Rating |
7.5 kW |
| Voltage |
200-230 VAC |
| Continuous Current |
3PH: 54.7 A |
| Control Mode |
Rotary Servo |
| Phase |
3 |
| CT Net CT Sync |
No |
| Frequency |
250 Hz |
| Analog Output |
2 |
| Mechatrolink |
No |
| Dynamic Braking |
Yes |
| Digital Outputs |
3 |
| Line Regenerative |
Yes |
| Operating Temperature |
0-55 °C |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SGDB-75ADG
Yaskawa Drives