Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SGDG-01GT Yaskawa Drives, LEGEND SGDG Series, LEGEND AMP 200/100V 1P 100W
MFG Item Number
SGDG-01GT
SGDG-01GT Yaskawa Drives, LEGEND SGDG Series, LEGEND AMP 200/100V 1P 100W
MFG Item Number
SGDG-01GT
This item cannot be canceled or returned
Description
Drives, LEGEND SGDG Series
LEGEND AMP 200/100V 1P 100W
LEGEND SGDG Series Information
Specifications
Specifications
| Manufacturer Part Number |
SGDG-01GT |
| Manufacturer |
Yaskawa |
| Product Series |
LEGEND SGDG |
| Family Series |
Yaskawa Drives, LEGEND SGDG Series |
| Description |
LEGEND AMP 200/100V 1P 100W |
| Power Rating |
0.1 kW |
| Voltage |
200 VAC |
| Continuous Current |
1PH: 0.91 A |
| Peak Current |
1PH: 2.8 A |
| Control Mode |
Servo |
| Phase |
1 |
| Frequency |
1,500 Hz |
| Analog Output |
2 |
| Digital Inputs |
2 |
| Dynamic Braking |
Yes |
| Digital Outputs |
1 |
| Line Regenerative |
No |
| Onboard Comm. |
DeviceNet (Optional), Profibus (Optional) |
| Operating Temperature |
0-55 °C |
| Approvals |
CE, cUL, UL |
| Net Weight |
2.22 lbs |
| Gross Weight |
2.235 lbs |
SGDG-01GT
Yaskawa Drives, LEGEND SGDG Series