Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SGDG-10GT#
SGDG AMP 1.0 KW 200V FOR SII G,P,S
MFG Item Number
SGDG-10GT#
This item cannot be canceled or returned
Description
SGDG AMP 1.0 KW 200V FOR SII G,P,S
Specifications
Specifications
| Manufacturer Part Number |
SGDG-10GT# |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Description |
SGDG AMP 1.0 KW 200V FOR SII G,P,S MOTORS (REBUILT) |
| Power Rating |
1 kW |
| Voltage |
90-253 VAC |
| Continuous Current |
3PH: 7.6 A |
| Control Mode |
Rotary Servo |
| Phase |
3 |
| CT Net CT Sync |
No |
| Mechatrolink |
No |
| Dynamic Braking |
No |
| Line Regenerative |
Yes |
| Operating Temperature |
0-55 °C |
| Net Weight |
4.49 lbs |
| Gross Weight |
4.49 lbs |
SGDG-10GT#
Yaskawa Drives