Series Information
| Manufacturer Part Number | SGDH-10AE# |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Drives |
| Description | S2 AMP 200V 3PH 1KW REFURBISHED |
| Power Rating | 1 kW |
| Voltage | 200-230 VAC |
| Continuous Current | 3PH: 7.6 A |
| Control Mode | Rotary Servo |
| Phase | 3 |
| CT Net CT Sync | No |
| Frequency | 40 Hz |
| Analog Output | 2 |
| Mechatrolink | No |
| Digital Inputs | 7 |
| Dynamic Braking | Yes |
| Digital Outputs | 3 |
| Line Regenerative | Yes |
| Operating Temperature | 0-55 °C |
| Approvals | CE, cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |