Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SGDH-60AE Yaskawa Drives, SIGMA II SGDH Series, S2 AMP 200V 3PH 6KW
MFG Item Number
SGDH-60AE
SGDH-60AE Yaskawa Drives, SIGMA II SGDH Series, S2 AMP 200V 3PH 6KW
MFG Item Number
SGDH-60AE
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drives, SIGMA II SGDH Series
SIGMA II SGDH Series Information
Built In Parameter Setting Device Fieldbus Connectivity On‑Board Storage of Alarm History Adaptive Tuning Function Auto Determination of Motor Settings at Connection The SGDH Sigma II amp can be set to torque, speed, or position control. A single‑axis controller and a variety of network interface modules can be attached to the amp for the utmost flexability. A built in keypad and serial port allow easy setup and monitoring of the servo system.
Specifications
Specifications
Manufacturer Part Number
SGDH-60AE
Manufacturer
Yaskawa
Product Series
SIGMA II SGDH
Family Series
Yaskawa Drives, SIGMA II SGDH Series
Description
S2 AMP 200V 3PH 6KW
Power Rating
6 kW
Voltage
200 VAC
Continuous Current
3PH: 42.1 A
Peak Current
3PH: 110 A
Control Mode
Servo
Phase
3
Frequency
40 Hz
Analog Output
2
Mechatrolink
Optional
Digital Inputs
7
Dynamic Braking
Yes
Digital Outputs
3
Line Regenerative
No
Onboard Comm.
DeviceNet (Optional), Profibus (Optional)
Operating Temperature
0-55 °C
Approvals
CE, cUL, UL
Net Weight
36.22 lbs
Gross Weight
36.22 lbs
SGDH-60AE
Yaskawa Drives, SIGMA II SGDH Series