Series Information
| Manufacturer Part Number | SGDV-200A15A002000 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Drives |
| Description | S5 AMP 3.0KW 200V A/P, Conformal Coating |
| Power Rating | 3 kW |
| Voltage | 200-230 VAC |
| Continuous Current | 3PH: 19.6 A |
| Peak Current | 3PH: 56 A |
| Control Mode | Linear Servo |
| Phase | 3 |
| CT Net CT Sync | No |
| Frequency | 1,600 Hz |
| Analog Output | 2 |
| Mechatrolink | Yes |
| Digital Inputs | 7 |
| Dynamic Braking | No |
| Digital Outputs | 3 |
| Line Regenerative | Yes |
| Protection Rating | IP1X |
| Operating Temperature | 0-55 °C |
| Approvals | CE, cULus, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |