Series Information
| Manufacturer Part Number | SGDV-260D05A002000 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Drives |
| Description | S5 AMP 7.5KW 400V A/P LNR, Conformal Coating |
| Power Rating | 7.5 kW |
| Voltage | 380-480 VAC |
| Continuous Current | 3PH: 25.4 A |
| Peak Current | 3PH: 65 A |
| Control Mode | Linear Servo |
| Phase | 3 |
| CT Net CT Sync | No |
| Frequency | 1,000 Hz |
| Analog Output | 2 |
| Mechatrolink | No |
| Digital Inputs | 7 |
| Dynamic Braking | No |
| Digital Outputs | 3 |
| Line Regenerative | No |
| Protection Rating | IP1X |
| Operating Temperature | 0-55 °C |
| Approvals | CE, cULus, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |