Series Information
| Manufacturer Part Number | SGDV-2R8F01A002000 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Drives |
| Description | S5 AMP 400W 100V A/P, Conformal Coating |
| Power Rating | 0.4 kW |
| Voltage | 100-115 VAC |
| Continuous Current | 1PH: 2.8 A |
| Peak Current | 1PH: 9.3 A |
| Control Mode | Rotary Servo |
| Phase | 1 |
| CT Net CT Sync | No |
| Frequency | 1,000 Hz |
| Analog Output | 2 |
| Mechatrolink | No |
| Digital Inputs | 7 |
| Dynamic Braking | No |
| Digital Outputs | 3 |
| Line Regenerative | No |
| Protection Rating | IP1X |
| Operating Temperature | 0-55 °C |
| Approvals | CE, cULus, cURus |
| Net Weight | 3.045 lbs |
| Gross Weight | 3.855 lbs |