Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SGDV-8R4D01A002000 Yaskawa Drives, S5 AMP 2.0kW 400V A/P VN
MFG Item Number
SGDV-8R4D01A002000
SGDV-8R4D01A002000 Yaskawa Drives, S5 AMP 2.0kW 400V A/P VN
MFG Item Number
SGDV-8R4D01A002000
This item cannot be canceled or returned
Description
Item #
SGDV-8R4D01A002000
Specifications
Specifications
| Manufacturer Part Number |
SGDV-8R4D01A002000 |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Description |
S5 AMP 2.0kW 400V A/P VN |
| Power Rating |
2 kW |
| Voltage |
380-480 VAC |
| Continuous Current |
3PH: 8.4 A |
| Peak Current |
3PH: 20 A |
| Control Mode |
Rotary Servo |
| Phase |
3 |
| CT Net CT Sync |
No |
| Frequency |
1,000 Hz |
| Analog Output |
2 |
| Mechatrolink |
No |
| Digital Inputs |
7 |
| Dynamic Braking |
No |
| Digital Outputs |
3 |
| Line Regenerative |
Yes |
| Protection Rating |
IP1X |
| Operating Temperature |
0-55 °C |
| Approvals |
CE, cULus, cURus |
| Net Weight |
8.315 lbs |
| Gross Weight |
9.63 lbs |
SGDV-8R4D01A002000
Yaskawa Drives