Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Specification Grade GFCI Series
SGFD20V
Eaton Plugs & Receptacles, Specification Grade GFCI Series
GFCI Self Test Blank Face 20A 125V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Specification Grade GFCI Series
GFCI Self Test Blank Face 20A 125V
Specification Grade GFCI Series Information
Specifications
Specifications
| Manufacturer Part Number |
SGFD20V |
| Manufacturer |
Eaton |
| Product Series |
Specification Grade GFCI |
| Family Series |
Eaton Plugs & Receptacles, Specification Grade GFCI Series |
| Description |
GFCI Self Test Blank Face 20A 125V IV |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Color |
Ivory |
| Approvals |
cULus |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.36 lbs |
SGFD20V
Eaton Plugs & Receptacles, Specification Grade GFCI Series