Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Hospital Grade GFCI Series
SGFH15V
Eaton Plugs & Receptacles, Hospital Grade GFCI Series
GFCI HG ST Duplex 15A 125V IV
This item cannot be canceled or returned
Description
Plugs & Receptacles, Hospital Grade GFCI Series
GFCI HG ST Duplex 15A 125V IV
Hospital Grade GFCI Series Information
Specifications
Specifications
| Manufacturer Part Number |
SGFH15V |
| Manufacturer |
Eaton |
| Product Series |
Hospital Grade GFCI |
| Family Series |
Eaton Plugs & Receptacles, Hospital Grade GFCI Series |
| Description |
GFCI HG ST Duplex 15A 125V IV |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
Yes |
| NEMA Configuration |
5-15R |
| Color |
Ivory |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
cULus |
| Comments |
Includes Standard Size Wallplate |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SGFH15V
Eaton Plugs & Receptacles, Hospital Grade GFCI Series