SGFS15V-MSP
Eaton Switches, Specification Grade GFCI Combo Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGFS15V-MSP

Eaton Switches, Specification Grade GFCI Combo Series

SGFS15V-MSP

Eaton Switches, Specification Grade GFCI Combo Series
GFCI/SP SW ST 15A125V Mid Wlplt IV
MFG Item Number
SGFS15V-MSP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Specification Grade GFCI Combo Series
Item #
SGFS15V-MSP
GFCI/SP SW ST 15A125V Mid Wlplt IV

Specification Grade GFCI Combo Series Information


Specifications

Specifications
Manufacturer Part Number SGFS15V-MSP
Manufacturer Eaton
Product Series Specification Grade GFCI Combo
Family Series Eaton Switches, Specification Grade GFCI Combo Series
Description GFCI/SP SW ST 15A125V Mid Wlplt IV
Grade Commercial
Switch Configuration Single Pole with Receptacle
Voltage 120 VAC
Current Rating 15 A
Cover Color Ivory
Grounding Automatic
Operator Rocker
Operator Color Ivory
Illuminated No
Locking No
Wiring Back and Side Wired
Wire Size Range 10 AWG
Approvals cULus
Comments Switch Rated 1800 W at 120 VAC 60 Hz
Net Weight 0 lbs
Gross Weight 0 lbs