Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGHD-CM-200-DE

Ericson Grips

SGHD-CM-200-DE

Ericson Grips
E-Grip Heavy Duty Support Grip
MFG Item Number
SGHD-CM-200-DE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
SGHD-CM-200-DE
E-Grip Heavy Duty Support Grip

Series Information

Specifications

Specifications
Manufacturer Part Number SGHD-CM-200-DE
Manufacturer Ericson
Family Series Ericson Grips
Description E-Grip Heavy Duty Support Grip Double Eye Closed Mesh Double Weave Cable Dia 2.00 - 2.49
Mounting Double Weave Closed Mesh
Eye Style Double
Approx. Break Strength 8,940 lbs
Approvals cUL, UL
Comments Heavy Duty, Stainless Steel
Net Weight 3.5 lbs
Gross Weight 3.5 lbs