Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Motors, SGLFM Series
SGLFM-1Z675AC
Yaskawa Motors, SGLFM Series
LINEAR MOTOR FW1Z TYPE MAGNET TRACK,
MFG Item Number
SGLFM-1Z675AC
This item cannot be canceled or returned
Description
LINEAR MOTOR FW1Z TYPE MAGNET TRACK,
Specifications
Specifications
| Manufacturer Part Number |
SGLFM-1Z675AC |
| Manufacturer |
Yaskawa |
| Product Series |
SGLFM |
| Family Series |
Yaskawa Motors, SGLFM Series |
| Description |
LINEAR MOTOR FW1Z TYPE MAGNET TRACK, 675MM LONG |
| Mfg. Product Series |
Sigma 5 |
| Core Type |
F-Type Iron |
| Excitation |
Permanent Magnet |
| Comments |
This Product is the Magnetic Way, Check Datasheet for Coil Assembly, Includes Magnet Cover |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
SGLFM-1Z675AC
Yaskawa Motors, SGLFM Series