Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGLFM-20324A Yaskawa Motors, FW20 TYPE MAGNET TRACK, LENGTH 324 MM

MFG Item Number
SGLFM-20324A

SGLFM-20324A Yaskawa Motors, FW20 TYPE MAGNET TRACK, LENGTH 324 MM

MFG Item Number
SGLFM-20324A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
SGLFM-20324A
FW20 TYPE MAGNET TRACK, LENGTH 324 MM

Series Information

Specifications

Specifications
Manufacturer Part Number SGLFM-20324A
Manufacturer Yaskawa
Family Series Yaskawa Motors
Description FW20 TYPE MAGNET TRACK, LENGTH 324 MM
Brake No
Protection Rating IP00
Shaft Seal No
Core Type F-Type Iron
Excitation Permanent Magnet
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs