Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Motors, SGLFW Series
SGLFW-20A090AP
Yaskawa Motors, SGLFW Series
LINEAR MOTOR FW20A090 TYPE COIL
MFG Item Number
SGLFW-20A090AP
This item cannot be canceled or returned
Description
LINEAR MOTOR FW20A090 TYPE COIL
Specifications
Specifications
| Manufacturer Part Number |
SGLFW-20A090AP |
| Manufacturer |
Yaskawa |
| Product Series |
SGLFW |
| Family Series |
Yaskawa Motors, SGLFW Series |
| Description |
LINEAR MOTOR FW20A090 TYPE COIL W/HALL SENSOR |
| Mfg. Product Series |
Sigma 5 |
| Voltage |
200 VAC |
| Core Type |
F-Type Iron |
| Excitation |
Permanent Magnet |
| Comments |
This Product is the Coil Assembly, Check Datasheet for Magnetic Way |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
SGLFW-20A090AP
Yaskawa Motors, SGLFW Series