SGLGM-30216A-DT11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGLGM-30216A-DT11 Yaskawa Motors, MAGNET TRACK CUSTOM 216 MM

MFG Item Number
SGLGM-30216A-DT11

SGLGM-30216A-DT11 Yaskawa Motors, MAGNET TRACK CUSTOM 216 MM

MFG Item Number
SGLGM-30216A-DT11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
SGLGM-30216A-DT11
MAGNET TRACK CUSTOM 216 MM

Series Information

Specifications

Specifications
Manufacturer Part Number SGLGM-30216A-DT11
Manufacturer Yaskawa
Family Series Yaskawa Motors
Description MAGNET TRACK CUSTOM 216 MM
Brake No
Protection Rating IP00
Shaft Seal No
Core Type Coreless
Excitation Permanent Magnet
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs