Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGLGM-30216A Yaskawa Motors, GW-30 TYPE MAGNET 216 MM

MFG Item Number
SGLGM-30216A

SGLGM-30216A Yaskawa Motors, GW-30 TYPE MAGNET 216 MM

MFG Item Number
SGLGM-30216A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
SGLGM-30216A
GW-30 TYPE MAGNET 216 MM

Series Information

Specifications

Specifications
Manufacturer Part Number SGLGM-30216A
Manufacturer Yaskawa
Family Series Yaskawa Motors
Description GW-30 TYPE MAGNET 216 MM
Brake No
Protection Rating IP00
Shaft Seal No
Core Type Coreless
Excitation Permanent Magnet
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs