Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SGLGM-40405CT Yaskawa Motors, MAGNET TRACK CT, TYPE 40 CORELESS,405MM
MFG Item Number
SGLGM-40405CT
SGLGM-40405CT Yaskawa Motors, MAGNET TRACK CT, TYPE 40 CORELESS,405MM
MFG Item Number
SGLGM-40405CT
This item cannot be canceled or returned
Description
MAGNET TRACK CT, TYPE 40 CORELESS,405MM
Specifications
Specifications
| Manufacturer Part Number |
SGLGM-40405CT |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Motors |
| Description |
MAGNET TRACK CT, TYPE 40 CORELESS,405MM |
| Brake |
No |
| Protection Rating |
IP00 |
| Shaft Seal |
No |
| Core Type |
Coreless |
| Excitation |
Permanent Magnet |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SGLGM-40405CT
Yaskawa Motors