Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Motors, SGLGM Series
SGLGM-60225CT
Yaskawa Motors, SGLGM Series
LINEAR MOTOR GW60 TYPE MAGNET TRACK,
MFG Item Number
SGLGM-60225CT
This item cannot be canceled or returned
Description
LINEAR MOTOR GW60 TYPE MAGNET TRACK,
Specifications
Specifications
| Manufacturer Part Number |
SGLGM-60225CT |
| Manufacturer |
Yaskawa |
| Product Series |
SGLGM |
| Family Series |
Yaskawa Motors, SGLGM Series |
| Description |
LINEAR MOTOR GW60 TYPE MAGNET TRACK, 225 MM LONG |
| Mfg. Product Series |
Sigma 5 |
| Core Type |
Coreless |
| Excitation |
Permanent Magnet |
| Comments |
This Product is the Magnetic Way, Check Datasheet for Coil Assembly |
| Net Weight |
5.445 lbs |
| Gross Weight |
6.075 lbs |
SGLGM-60225CT
Yaskawa Motors, SGLGM Series