Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGM7A-02D7F6C Yaskawa Motors, S7 MTR. 200W, 400V

MFG Item Number
SGM7A-02D7F6C

SGM7A-02D7F6C Yaskawa Motors, S7 MTR. 200W, 400V

MFG Item Number
SGM7A-02D7F6C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
SGM7A-02D7F6C
S7 MTR. 200W, 400V

Series Information

Specifications

Specifications
Manufacturer Part Number SGM7A-02D7F6C
Manufacturer Yaskawa
Family Series Yaskawa Motors
Description S7 MTR. 200W, 400V
Power Rating 0.2 kW
Voltage 400 VAC
Rated Speed 3,000 RPM
Max Speed 6,000 RPM
Mounting Flange
Encoder Type Absolute
Encoder Bit Resolution 24 BIT
Peak Torque 19.74 in-lb
Brake Yes
Protection Rating IP67
Shaft Seal No
Inertia Low
Core Type Iron Core
Excitation Permanent Magnet
Frame Size 60 mm
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs