Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGM7E-02B7A11 Yaskawa Motors, 7E DD MTR 2NM 135MM ABS MULT BTM

MFG Item Number
SGM7E-02B7A11

SGM7E-02B7A11 Yaskawa Motors, 7E DD MTR 2NM 135MM ABS MULT BTM

MFG Item Number
SGM7E-02B7A11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
SGM7E-02B7A11
7E DD MTR 2NM 135MM ABS MULT BTM

Series Information

Specifications

Specifications
Manufacturer Part Number SGM7E-02B7A11
Manufacturer Yaskawa
Family Series Yaskawa Motors
Description 7E DD MTR 2NM 135MM ABS MULT BTM
Power Rating 0.042 kW
Voltage 200 VAC
Rated Speed 200 RPM
Max Speed 500 RPM
Mounting Flange
Encoder Type Absolute
Encoder Bit Resolution 24 BIT
Peak Torque 53.1 in-lb
Brake No
Protection Rating IP40, IP42
Shaft Seal No
Inertia Low
Core Type Coreless
Excitation Permanent Magnet
Frame Size 135 mm
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs