Series Information
| Manufacturer Part Number | SGM7E-35E7A41 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | 7E DD MTR 35NM 290MM ABS MULT SIDE |
| Power Rating | 0.55 kW |
| Voltage | 200 VAC |
| Rated Speed | 150 RPM |
| Max Speed | 250 RPM |
| Mounting | Flange |
| Encoder Type | Absolute |
| Encoder Bit Resolution | 24 BIT |
| Peak Torque | 929.33 in-lb |
| Brake | No |
| Protection Rating | IP40, IP42 |
| Shaft Seal | No |
| Inertia | Low |
| Core Type | Coreless |
| Excitation | Permanent Magnet |
| Frame Size | 290 mm |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |