Series Information
| Manufacturer Part Number | SGM7G-09A7D61 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | S7 MTR 850W 200V ABS KW TP |
| Power Rating | 0.85 kW |
| Voltage | 200 VAC |
| Rated Speed | 1,500 RPM |
| Max Speed | 3,000 RPM |
| Mounting | Flange |
| Encoder Type | Absolute |
| Encoder Bit Resolution | 24 BIT |
| Peak Torque | 125.68 in-lb |
| Brake | No |
| Protection Rating | IP67 |
| Shaft Seal | No |
| Inertia | Medium |
| Core Type | Iron Core |
| Excitation | Permanent Magnet |
| Frame Size | 130 mm |
| Approvals | CE, cURus |
| Net Weight | 12.61 lbs |
| Gross Weight | 14.53 lbs |