Series Information
| Manufacturer Part Number | SGM7J-04A7D61 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | S7 MTR 400W 200V ABS KY TP |
| Power Rating | 0.4 kW |
| Voltage | 200 VAC |
| Rated Speed | 3,000 RPM |
| Max Speed | 6,000 RPM |
| Mounting | Flange |
| Encoder Type | Absolute |
| Encoder Bit Resolution | 24 BIT |
| Peak Torque | 39.47 in-lb |
| Brake | No |
| Protection Rating | IP67 |
| Shaft Seal | No |
| Inertia | Medium |
| Core Type | Iron Core |
| Excitation | Permanent Magnet |
| Frame Size | 60 mm |
| Approvals | CE, cURus |
| Net Weight | 2.33 lbs |
| Gross Weight | 2.81 lbs |