Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | SGMAH-01A1A2C |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | S2 MTR 200V 100W ABS ENC |
| Power Rating | 0.1 kW |
| Voltage | 200 VAC |
| Rated Speed | 3,000 RPM |
| Max Speed | 5,000 RPM |
| Mounting | Flange |
| Encoder Type | Absolute |
| Encoder Bit Resolution | 16 BIT |
| Peak Torque | 8.45 in-lb |
| Brake | Yes |
| Protection Rating | IP55 |
| Shaft Seal | No |
| Core Type | Iron Core |
| Excitation | Permanent Magnet |
| Frame Size | 40 mm |
| Approvals | CE, cURus, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |