SGMAV-01A3ABE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMAV-01A3ABE

Yaskawa Motors, SGMAV Series

SGMAV-01A3ABE

Yaskawa Motors, SGMAV Series
S5 MTR 100W 200V ABS FLT BK S
MFG Item Number
SGMAV-01A3ABE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SGMAV Series
Item #
SGMAV-01A3ABE
S5 MTR 100W 200V ABS FLT BK S

SGMAV Series Information

  • Super High Power Rate
  • Instantaneous Peak Torque
  • Max Speed: 6000rpm
  • Holding Brake and Gear Options
  • Mounted High‑Resolution Serial Encoder
Yaskawa SGMAV Rotary Servomotors are designed with gears or without gears. These motors are usable with incremental or absolute encoders. The application emphasis for the SGMAV series is Semiconductor equipment, Chip mounters, PCB drilling stations, Robots, Material handling machines, and Food Processing equipment.

Specifications

Specifications
Manufacturer Part Number SGMAV-01A3ABE
Manufacturer Yaskawa
Product Series SGMAV
Family Series Yaskawa Motors, SGMAV Series
Description S5 MTR 100W 200V ABS FLT BK S
Mfg. Product Series Sigma 5
Power Rating 0.1 kW
Voltage 200 VAC
Rated Speed 3,000 RPM
Max Speed 6,000 RPM
Mounting Flange
Encoder Type Absolute
Encoder Bit Resolution 20 BIT
Peak Torque 8.8 in-lb
Brake Yes
Protection Rating IP65
Shaft Seal Yes
Approvals CE, cUL Recognized, UL
Net Weight 1.5438 lbs
Gross Weight 1.5438 lbs