Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | SGMG-09A2ABC |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | G SERIES MOTOR 900W INCREMENTAL W/BRAKE |
| Power Rating | 0.9 kW |
| Voltage | 200 VAC |
| Rated Speed | 1,500 RPM |
| Max Speed | 3,000 RPM |
| Mounting | Flange |
| Encoder Type | Incremental |
| Encoder Bit Resolution | 8192 |
| Peak Torque | 122.14 in-lb |
| Brake | Yes |
| Protection Rating | IP67 |
| Shaft Seal | No |
| Core Type | Iron Core |
| Excitation | Permanent Magnet |
| Frame Size | 130 mm |
| Net Weight | 22.36 lbs |
| Gross Weight | 22.36 lbs |