Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SGMG-13A2ABC Yaskawa Motors, G SERIES MOTOR 1.3KW INCREMENTAL
MFG Item Number
SGMG-13A2ABC
SGMG-13A2ABC Yaskawa Motors, G SERIES MOTOR 1.3KW INCREMENTAL
MFG Item Number
SGMG-13A2ABC
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
G SERIES MOTOR 1.3KW INCREMENTAL
Specifications
Specifications
| Manufacturer Part Number |
SGMG-13A2ABC |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Motors |
| Description |
G SERIES MOTOR 1.3KW INCREMENTAL W/BRAKE |
| Power Rating |
1.3 kW |
| Voltage |
200 VAC |
| Rated Speed |
1,500 RPM |
| Max Speed |
3,000 RPM |
| Mounting |
Flange |
| Encoder Type |
Incremental |
| Encoder Bit Resolution |
8192 |
| Peak Torque |
206.22 in-lb |
| Brake |
Yes |
| Protection Rating |
IP67 |
| Shaft Seal |
No |
| Core Type |
Iron Core |
| Excitation |
Permanent Magnet |
| Frame Size |
130 mm |
| Net Weight |
26.76 lbs |
| Gross Weight |
26.76 lbs |
SGMG-13A2ABC
Yaskawa Motors