Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SGMG-30A2AB Yaskawa Motors, G SERIES MOTOR 3.0 KW INCREMENTAL
MFG Item Number
SGMG-30A2AB
SGMG-30A2AB Yaskawa Motors, G SERIES MOTOR 3.0 KW INCREMENTAL
MFG Item Number
SGMG-30A2AB
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
G SERIES MOTOR 3.0 KW INCREMENTAL
Specifications
Specifications
| Manufacturer Part Number |
SGMG-30A2AB |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Motors |
| Description |
G SERIES MOTOR 3.0 KW INCREMENTAL |
| Power Rating |
3 kW |
| Voltage |
200 VAC |
| Rated Speed |
1,500 RPM |
| Max Speed |
3,000 RPM |
| Mounting |
Flange |
| Encoder Type |
Incremental |
| Encoder Bit Resolution |
8192 |
| Peak Torque |
399.17 in-lb |
| Brake |
No |
| Protection Rating |
IP67 |
| Shaft Seal |
No |
| Core Type |
Iron Core |
| Excitation |
Permanent Magnet |
| Frame Size |
180 mm |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SGMG-30A2AB
Yaskawa Motors