Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SGMGH-13ACA6S Yaskawa Motors, SGMGH Series, SERVO MOTOR, 1.3KW, 200V, SHAFT SEAL
MFG Item Number
SGMGH-13ACA6S
SGMGH-13ACA6S Yaskawa Motors, SGMGH Series, SERVO MOTOR, 1.3KW, 200V, SHAFT SEAL
MFG Item Number
SGMGH-13ACA6S
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
SERVO MOTOR, 1.3KW, 200V, SHAFT SEAL
Small Sized Motor High Torque to Inertia Ratio Up to 3000rpm Maximum Optional Built in Holding Brake UL; cUL Recognized; CE Compliance Yaskawa general purpose SGMGH Servomotors are designed to be compatible with previous generation G series motors. These motors offer ten types of rated outputs ranging from .79 to 1988in.lb of peak torque. The application emphasis for the SGMGH motors are (Machine tools and Woodworking machines, Pachaging machines, Gantry robots, Press automation, and Thermoforming.
Specifications
Specifications
Manufacturer Part Number
SGMGH-13ACA6S
Manufacturer
Yaskawa
Product Series
SGMGH
Family Series
Yaskawa Motors, SGMGH Series
Description
SERVO MOTOR, 1.3KW, 200V, SHAFT SEAL INCREMENTAL ENCODER, 74 IN-LB CONT. 207 IN-LB PEAK. 10.7 AMPS RMS
Mfg. Product Series
Sigma 2
Power Rating
1.3 kW
Voltage
200 VAC
Rated Speed
1,500 RPM
Max Speed
3,000 RPM
Mounting
Flange
Encoder Type
Incremental
Encoder Bit Resolution
17 BIT
Peak Torque
207 in-lb
Brake
No
Protection Rating
IP67
Shaft Seal
Yes
Approvals
CE, cUL Recognized, UL
Net Weight
21.96 lbs
Gross Weight
21.96 lbs
SGMGH-13ACA6S
Yaskawa Motors, SGMGH Series