SGMGH-13DCA61

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMGH-13DCA61 Yaskawa Motors, SGMGH Series, S2 MTR 400V 1.3KW INC ENC KY

MFG Item Number
SGMGH-13DCA61

SGMGH-13DCA61 Yaskawa Motors, SGMGH Series, S2 MTR 400V 1.3KW INC ENC KY

MFG Item Number
SGMGH-13DCA61
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Motors, SGMGH Series
Item #
SGMGH-13DCA61
S2 MTR 400V 1.3KW INC ENC KY

SGMGH Series Information

  • Small Sized Motor
  • High Torque to Inertia Ratio
  • Up to 3000rpm Maximum
  • Optional Built in Holding Brake
  • UL; cUL Recognized; CE Compliance
Yaskawa general purpose SGMGH Servomotors are designed to be compatible with previous generation G series motors. These motors offer ten types of rated outputs ranging from .79 to 1988in.lb of peak torque. The application emphasis for the SGMGH motors are (Machine tools and Woodworking machines, Pachaging machines, Gantry robots, Press automation, and Thermoforming.

Specifications

Specifications
Manufacturer Part Number SGMGH-13DCA61
Manufacturer Yaskawa
Product Series SGMGH
Family Series Yaskawa Motors, SGMGH Series
Description S2 MTR 400V 1.3KW INC ENC KY
Mfg. Product Series Sigma 2
Power Rating 1.3 kW
Voltage 400 VAC
Rated Speed 1,500 RPM
Max Speed 3,000 RPM
Mounting Flange
Encoder Type Incremental
Encoder Bit Resolution 17 BIT
Peak Torque 207 in-lb
Brake No
Protection Rating IP67
Shaft Seal No
Approvals CE, cUL Recognized, UL
Net Weight 20.21 lbs
Gross Weight 21.75 lbs