SGMGH-75DCA6C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMGH-75DCA6C

Yaskawa Motors, SGMGH Series

SGMGH-75DCA6C

Yaskawa Motors, SGMGH Series
S2 MTR 400V 7.5KW INC ENC KY BK
MFG Item Number
SGMGH-75DCA6C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SGMGH Series
Item #
SGMGH-75DCA6C
S2 MTR 400V 7.5KW INC ENC KY BK

SGMGH Series Information

  • Small Sized Motor
  • High Torque to Inertia Ratio
  • Up to 3000rpm Maximum
  • Optional Built in Holding Brake
  • UL; cUL Recognized; CE Compliance
Yaskawa general purpose SGMGH Servomotors are designed to be compatible with previous generation G series motors. These motors offer ten types of rated outputs ranging from .79 to 1988in.lb of peak torque. The application emphasis for the SGMGH motors are (Machine tools and Woodworking machines, Pachaging machines, Gantry robots, Press automation, and Thermoforming.

Specifications

Specifications
Manufacturer Part Number SGMGH-75DCA6C
Manufacturer Yaskawa
Product Series SGMGH
Family Series Yaskawa Motors, SGMGH Series
Description S2 MTR 400V 7.5KW INC ENC KY BK
Mfg. Product Series Sigma 2
Power Rating 7.5 kW
Voltage 400 VAC
Rated Speed 1,500 RPM
Max Speed 3,000 RPM
Mounting Flange
Encoder Type Incremental
Encoder Bit Resolution 17 BIT
Peak Torque 1,053 in-lb
Brake Yes
Protection Rating IP67
Shaft Seal No
Approvals CE, cUL Recognized, UL
Net Weight 101.52 lbs
Gross Weight 101.52 lbs