SGMGV-03A3A2C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMGV-03A3A2C

Yaskawa Motors, SGMGV Series

SGMGV-03A3A2C

Yaskawa Motors, SGMGV Series
S5 MTR 300W 200V ABS BK
MFG Item Number
SGMGV-03A3A2C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SGMGV Series
Item #
SGMGV-03A3A2C
S5 MTR 300W 200V ABS BK

SGMGV Series Information

  • Mounted High Resolution Serial Encoder: 20 bit
  • Max Speed: 3000 rpm
  • Medium Inertia
  • Holding Brake and Shaft Seal Options Available
  • Protective Structure IP67
The SGMGV medium capacity brushless servomotor can be used in a variety of applications, such as Machine tools, Transfer machines, Material handling machines, and Food processing equipment. Both protective structure IP67 and European safety standards compliant.

Specifications

Specifications
Manufacturer Part Number SGMGV-03A3A2C
Manufacturer Yaskawa
Product Series SGMGV
Family Series Yaskawa Motors, SGMGV Series
Description S5 MTR 300W 200V ABS BK
Mfg. Product Series Sigma 5
Power Rating 0.3 kW
Voltage 200 VAC
Rated Speed 1,500 RPM
Max Speed 3,000 RPM
Mounting Flange
Encoder Type Absolute
Encoder Bit Resolution 20 BIT
Peak Torque 52 in-lb
Brake Yes
Protection Rating IP67
Shaft Seal No
Approvals CE, cUL Recognized, UL
Net Weight 9.9188 lbs
Gross Weight 9.9188 lbs